Trip Lever in Brushed Nickel
Dartmoor™ Trip Lever in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24 Pallet: 600-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Corrosion-resistant metal construction
- Drawer or cabinet knob
- Designed for hassle-free installation
- Coordinating finishes makes this perfect for use in the bath and kitchen
- Coordinates with Moen bathroom faucets and accessories
- Backed by Moen’s Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Collection:
- Dartmoor™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1-27/32 in
- Handle Type:
- Tank Lever
- Material:
- Zinc, Plastic
- UPC:
- 034584024985
- WaterSense Labeled:
- No