This product requires certification to purchase.

Trip Lever in Polished Chrome

Moen

Dartmoor™ Trip Lever in Polished Chrome

  • Fast #
  • Part #MYB2101CH
  • Item #7164494
  • Manufacturer Part #YB2101CH
5 out of 5 Customer Rating
Brand image
Moen

Dartmoor™ Trip Lever in Polished Chrome

  • Fast #
  • Part #MYB2101CH
  • Item #7164494
  • Manufacturer Part #YB2101CH
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24 Pallet: 600
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Polished Nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
  • Corrosion-resistant metal construction
  • Drawer or cabinet knob
  • Designed for hassle-free installation
  • Coordinating finishes makes this perfect for use in the bath and kitchen
  • Coordinates with Moen bathroom faucets and accessories
  • Backed by Moen’s Limited Lifetime Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Collection:
Dartmoor™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
1-27/32 in
Handle Type:
Tank Lever
Material:
Zinc, Plastic
UPC:
034584024992
WaterSense Labeled:
No