Data Cable for S3102 and S3104 Digital Thermostatic Shower Valves
Data Cable for S3102 and S3104 Digital Thermostatic Shower Valves
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1560.00-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Oil Rubbed Bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- S3102 and S3104 Digital Thermostatic Shower Valves
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- GSA Approved:
- No
- IAPMO Listed:
- No
- Product Type:
- Electronic Faucet Part
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 026508272657