This product requires certification to purchase.

20 in. Paper Holder, Towel Bar and Ring in Chrome

Moen

20 in. Paper Holder, Towel Bar and Ring in Chrome

  • Fast #
  • Part #MDN0793CH
  • Item #9431954
  • Manufacturer Part #DN0793CH
5 out of 5 Customer Rating
Brand image
Moen

20 in. Paper Holder, Towel Bar and Ring in Chrome

  • Fast #
  • Part #MDN0793CH
  • Item #9431954
  • Manufacturer Part #DN0793CH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 120
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Pivoting paper holder
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3-31/100
Hardware Included:
Yes
Installation Type:
Wall Mount
Length:
18
Product Type:
Toilet Paper Holder, Towel Bar, Towel Ring
UPC:
034584033284
Weight:
3.45