*CVR* 1-3/4 DELANY NIP
Delany *CVR* 1-3/4 DELANY NIP
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40 Pallet: 6422-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement Commercial 3-1/4" extension nipple
- Authentic Moen replacement part
- Designed for hassle-free installation
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Documents
Specifications
- Collection:
- Delany
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Nipple
- GSA Approved:
- No
- Length:
- 1-3/4
- MA Approved:
- Yes
- Material:
- Metal
- UL Listed:
- No
- UPC:
- 026508176641
- Width:
- 1-37/100