California Energy Commission Registered Chrome POSI-TEMPR TUB/SHOWER
Denika® California Energy Commission Registered Chrome POSI-TEMPR TUB/SHOWER
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 126-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Spot Resist Brushed Nickel finish resists fingerprints and water spots for a cleaner looking bath
- Two-handle lever handle makes it easy to adjust the water
- 4" centerset design allows for easy installation
- Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
- Meets EPA WaterSense criteria to conserve water without sacrificing performance
- Complies with Americans with Disabilities Act (ADA) specifications
- Backed by Moen’s Limited Lifetime Warranty
- Meets EPA WaterSense® criteria to conserve water without sacrificing performance
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- 1222
- Collection:
- Denika®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection:
- IPS, CC
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Multi
- Spray Type:
- Full
- Tub Spout Reach:
- 6-1/2
- Tub Spout Type:
- Diverter
- Type:
- Tub and Shower Faucets & Trim
- UL Listed:
- No
- UPC:
- 026508203804
- Valve Body Material:
- Brass
- WaterSense Labeled:
- Yes