Digital Shower Controller in Matte Black
U by Moen™ Digital Shower Controller in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 270-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- This trim kit requires M-CORE Mixing Valve U140, with preferred installation option, to complete installation
- M-CORE universal valves, with 2-Series trim, provide simple cycling between cold and hot temperatures, offering pressure-balancing capabilities designed to control temperature fluctuations in the event of water pressure changes in the home
- M-CORE 2-Series is available a wide variety of styles and finishes
- Offers design flexibility to choose your trim after the valve installation, so you can take your time with your style and finish selections
- M-CORE’S adaptability allows the valves to be roughed-in with the option of functionality and style changes that don't require removing or changing the valve
- Offers a precise temperature limit stop adjustment, and the integrated test cap allows installers to easily flush and test the system without having to remove or install the cartridge
- Backed by Moen's Limited Lifetime Warranty
- As the water temperature changes, the color of the screen will evolve from blue, purple, orange and red, indicating the system is warming up or cooling down to reach the desired water temperature
- When the shower is ready, the screen will turn white, and provide an on-screen notification and signal with a tone-you can even prompt the Moen Smart Water App to alert your smartphone when it’s ready
- The Smart Shower offers a 30-foot data cable between the digital valve and controller so it can be put wherever is most convenient for you or the plumber
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.1016, ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- CSA Certified:
- CSA B125.1, CSA B125.16, CSA C22.2
- Collection:
- U by Moen™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- GSA Approved:
- No
- Height:
- 3-3/8
- IAPMO Listed:
- Yes
- Length:
- 8-11/16
- Material:
- Metal
- Number of Handles:
- Single Handle
- Power Source:
- Electric
- Product Type:
- Controller
- Trim Only:
- No
- UL Listed:
- UL 1951
- UPC:
- 026508299210
- Width:
- 5/8