DISPOSAL DRAIN ELBOW GASKET
DISPOSAL DRAIN ELBOW GASKET
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brushed Nickel finish provides a lightly brushed warm-grey metallic look
- Installs on 3-3/8-inch centers using 10-24UNC screws
- Genuine Moen part designed to make every day a bit easier
- Designed for hassle-free installation
- Backed by Moen’s Limited Lifetime Warranty
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Drain Component Type:
- Elbow
- UL Listed:
- No
- UPC:
- 029122010261