Diverter Kit for M-CORE™ U232CIS, U232CXS and U232XS
Diverter Kit for M-CORE™ U232CIS, U232CXS and U232XS
Package Quantity Info:
Each: 1 Case: 20 Pallet: 840-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Introducing M-Core, a valve system that’s simpler and faster to install, and offers functionality with desired style choices to create an ideal shower system
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Diverter Kit
- Fits Model:
- U232CIS, U232CXS, U232XS
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 026508329481
- WaterSense Labeled:
- No