Diverter Kit in Brushed Nickel
Diverter Kit in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 2520-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- ARRIS™ S93005
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Diverter Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- MA Approved:
- Yes
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 026508261897
- WaterSense Labeled:
- No