Diverter Kit in Oil Rubbed Bronze
Diverter Kit in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 504-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- TS1420ORB
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Part Type:
- Diverter Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- MA Approved:
- Yes
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 026508258736
- WaterSense Labeled:
- No