Diverter Kit in Unfinished for 2521, 2551, 2571 and 2581
Diverter Kit in Unfinished for 2521, 2551, 2571 and 2581
Package Quantity Info:
Each: 1 Case: 12 Pallet: 2160-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 2521, 2551, 2571, 2581
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Faucet Part Type:
- Diverter Kit
- GSA Approved:
- No
- MA Approved:
- Yes
- UL Listed:
- No
- UPC:
- 026508314326