This product requires certification to purchase.

Diverter Kit in Chrome

Moen

Diverter Kit in Chrome

  • Fast #
  • Part #M177701
  • Item #7203393
  • Manufacturer Part #177701
3.4 out of 5 Customer Rating
Brand image
Moen

Diverter Kit in Chrome

  • Fast #
  • Part #M177701
  • Item #7203393
  • Manufacturer Part #177701
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 840
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
VOSS™ 177701
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Diverter Kit
GSA Approved:
No
IAPMO Listed:
No
MA Approved:
Yes
NSF Certified:
No
UL Listed:
No
UPC:
026508259573
WaterSense Labeled:
No