Diverter Tub Spout in Polished Chrome
Diverter Tub Spout in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 288-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- 6"
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Moen
- GSA Approved:
- No
- Height:
- 3-17/50 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 9-61/100 in
- MA Approved:
- Yes
- NSF Certified:
- No
- Spout Reach:
- 7-5/8 in
- Spout Type:
- Diverter
- UL Listed:
- No
- UPC:
- 026508264171
- WaterSense Labeled:
- No
- Width:
- 5-59/100 in