Diverter Tub Spout in Brushed Chrome
Diverter Tub Spout in Brushed Chrome
Product Details
Product Details
- Metal construction provides durability
- Chrome finish for a stylish look
- Soap tray for convenience
- 5-1/2 in. diverter spout provides 4-1/2 in. of clearance
- 1/2 in. slip-fit connection
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- B125
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Chrome
- Depth:
- 5-47/250
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Moen
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Installation Type:
- Wall Mount
- MA Approved:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- Spout Reach:
- 5-47/250
- Spout Type:
- Diverter
- Tub Spout Reach:
- 5-47/250
- UL Listed:
- No
- UPC:
- 026508137284
- WaterSense Labeled:
- No
- Width:
- 2-313/1000