Diverter Tub Spout in Brushed Nickel
Diverter Tub Spout in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 288-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Brushed Nickel finish provides a lightly brushed warm-grey metallic look
- 6"
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Moen
- Fits Model:
- T2743, T62743
- Hose Length:
- 69 in
- MA Approved:
- Yes
- NSF Certified:
- No
- Spout Reach:
- 6 in
- Spout Type:
- Diverter
- UL Listed:
- No
- UPC:
- 026508264188
- WaterSense Labeled:
- No