This product requires certification to purchase.

Diverter Tub Spout in Polished Chrome

Moen

Diverter Tub Spout in Polished Chrome

  • Fast #
  • Part #M3830
  • Item #2185181
  • Manufacturer Part #3830
5 out of 5 Customer Rating
Brand image
Moen

Diverter Tub Spout in Polished Chrome

  • Fast #
  • Part #M3830
  • Item #2185181
  • Manufacturer Part #3830
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 960
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • 7"
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1M
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
7
End Connection 1:
FIPT
End Connections:
FIPT
Faucet Part Type:
Tub Spout
Fits Brand:
Moen
Fitting Size 1:
1/2
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
2-1/2
Installation Type:
Wall Mount
Length:
7
MA Approved:
Yes
Material:
Metal
Spout Reach:
7
Spout Type:
Diverter
UL Listed:
No
UPC:
026508133750
WaterSense Labeled:
No
Width:
2-1/2