Diverter Tub Spout in Chrome
Diverter Tub Spout in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1080-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Matte black finish is the perfect complement to modern spaces
- Single hole mount creates a cleaner look against custom countertops
- Meets EPA WaterSense criteria to conserve water without sacrificing performance
- Pop-up drain assembly 140780 sold separately
- Coordinates with Moen Align bath faucets and accessories
- Backed by Moen’s Limited Warranty
Specifications
- Application:
- Commercial
- BAA Compliant:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 5-79/100
- Faucet Part Type:
- Tub Spout
- GSA Approved:
- No
- Height:
- 2-33/50
- MA Approved:
- Yes
- Spout Type:
- Diverter
- UL Listed:
- No
- UPC:
- 026508261545
- Width:
- 2-17/20