Diverter Tub Spout in Classic Brushed Nickel
Diverter Tub Spout in Classic Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1008-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Classic brushed Nickel finish
- 5 year limited warranty
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Classic Brushed Nickel
- Depth:
- 3-21/100 in
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 5-23/100 in
- IAPMO Listed:
- No
- Length:
- 5-1/2 in
- MA Approved:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- Tub Spout Reach:
- 5-1/2 in
- UL Listed:
- No
- UPC:
- 026508239858
- WaterSense Labeled:
- No
- Width:
- 2-79/100 in