Diverter Tub Spout in Polished Chrome
Diverter Tub Spout in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1008-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Spot Resist Brushed Nickel finish resists fingerprints and water spots for a cleaner looking bath
- 7 3/4" tub spout length
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- ASME:
- A112.181M
- BAA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-19/50
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Moen
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Height:
- 5-1/2
- Installation Type:
- Wall Mount
- MA Approved:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- Spout Height:
- 4-21/25
- Spout Reach:
- 5-1/2
- Spout Type:
- Diverter
- UL Listed:
- No
- UPC:
- 026508004272
- WaterSense Labeled:
- No
- Width:
- 2-313/1000