Diverter Tub Spout in Polished Chrome
Diverter Tub Spout in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1008-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fits on 2 hole sinks
- Mini blade handles
- 8-Inch spout height
- 3-1/2-Inch spout reach
- Reliable, one piece washerless cartridge
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 12-1/2 in
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Moen
- GSA Approved:
- No
- Height:
- 6-11/25 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- MA Approved:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- Spout Reach:
- 5-1/2 in
- Spout Type:
- Pull Up Diverter
- Tub Spout Reach:
- 5-47/250 in
- UL Listed:
- No
- UPC:
- 026508004302
- WaterSense Labeled:
- No
- Width:
- 10-3/4 in