Shower Handle Escutcheon Polished Chrome
Divine™ Shower Handle Escutcheon Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- TS352 Faucet
- Collection:
- Divine™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Length:
- 3-3/4
- UPC:
- 026508168912