DOME KIT CP
DOME KIT CP
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 3312-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- Height:
- 3 in
- Length:
- 2-1/2 in
- MA Approved:
- Yes
- UL Listed:
- No
- UPC:
- 026508187258
- Width:
- 2 in