Dome Kit for 5985ORB Single-Handle Pull-Down Prep or Bar Faucet in Oil Rubbed Bronze
Dome Kit for 5985ORB Single-Handle Pull-Down Prep or Bar Faucet in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 3312-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 5985ORB Faucet
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Part Type:
- Dome
- GSA Approved:
- No
- Height:
- 3 in
- IAPMO Listed:
- No
- ISO:
- No
- Length:
- 2-1/2 in
- MA Approved:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 026508211403
- Width:
- 2 in