Dome Kit in Classic Stainless
Dome Kit in Classic Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 3312-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Classic stainless finish coordinates beautifully with today's popular kitchen appliances and accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Classic Stainless
- GSA Approved:
- No
- Height:
- 3
- IAPMO Listed:
- No
- Length:
- 2-1/2
- MA Approved:
- Yes
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 026508187265
- Width:
- 2