This product requires certification to purchase.

18 in. Aluminum Concealed Screw Towel Bar in Polished Chrome

Moen

Donner® 18 in. Aluminum Concealed Screw Towel Bar in Polished Chrome

  • Fast #
  • Part #M23418A
  • Item #1810819
  • Manufacturer Part #23418A
4.5 out of 5 Customer Rating
Brand image
Moen

Donner® 18 in. Aluminum Concealed Screw Towel Bar in Polished Chrome

  • Fast #
  • Part #M23418A
  • Item #1810819
  • Manufacturer Part #23418A
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 3000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 18-inch towel bar only (mounting posts sold separately)
  • Corrosion Resistant
  • 1 year limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
A112.18.1
Application:
Residential
Base Plate Height:
3-7/50
CARB OTC LEED Compliant:
No
Collection:
Donner®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3/4
Hardware Included:
Yes
IAPMO Listed:
No
Installation Type:
Concealed Screw
Length:
18
Material:
Aluminum
Mount Type:
Concealed
NSF Certified:
Yes
Number of Bars:
1
Projection:
3/4
UPC:
034584100122