This product requires certification to purchase.

18 in. Towel Bar Polished Chrome

Moen

Donner® 18 in. Towel Bar Polished Chrome

  • Fast #
  • Part #M910A18
  • Item #1591400
  • Manufacturer Part #910A18
5 out of 5 Customer Rating
Brand image
Moen

Donner® 18 in. Towel Bar Polished Chrome

  • Fast #
  • Part #M910A18
  • Item #1591400
  • Manufacturer Part #910A18
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Authentic Moen replacement part
  • Ideal for repairing problematic plumbing fixtures without the need to replace them
  • Backed by Moen's One-Year Limited Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Donner®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Installation Type:
Wall Mount
Length:
18 in
Mount Type:
Wall