This product requires certification to purchase.

Installation Clamp in Chrome

Moen

Home Care® Installation Clamp in Chrome

  • Fast #
  • Part #MOE588
  • Item #1811212
  • Manufacturer Part #588
4.3 out of 5 Customer Rating
Brand image
Moen

Home Care® Installation Clamp in Chrome

  • Fast #
  • Part #MOE588
  • Item #1811212
  • Manufacturer Part #588
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 80 Pallet: 7680
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Chrome finish to create a bright, highly reflective, cool grey metallic look
  • Limited lifetime warranty
  • Use with all screw mounted recessed fixtures
  • Stamped from type 304 steel
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Home Care®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2 in
Height:
4-7/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
7 in
Material:
Stainless Steel
Product Type:
Clamp
UPC:
034584701305
Width:
7 in