Recessed Mount Toilet Tissue Holder in Polished Chrome
Donner Recessed Mount Toilet Tissue Holder in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 360-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Corrosion resistant
- Includes template and mounting hardware
- Stamped steel mounting bracket
- Limited lifetime warranty
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Donner
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-7/8
- IAPMO Listed:
- No
- Installation Type:
- Recessed Mount
- Length:
- 6-1/4
- Material:
- Brass
- Mount Type:
- Recessed
- Pivoting:
- No
- Projection:
- 1-7/8
- UPC:
- 034584700230
- Width:
- 5-1/4