Recessed Mount Toilet Tissue Holder in Stainless Steel
Donner Recessed Mount Toilet Tissue Holder in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40 Pallet: 480-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Corrosion resistant
- Includes template and mounting hardware
- Stamped steel mounting bracket
- One year limited warranty
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- Donner
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 1
- Hardware Included:
- Yes
- Height:
- 6-1/4
- IAPMO Listed:
- No
- Installation Type:
- Recessed Mount
- Length:
- 6-1/4
- Material:
- Zinc Alloy
- Mount Type:
- Recessed
- Pivoting:
- No
- Projection:
- 1
- UPC:
- 034584704504
- Width:
- 5-1/4