This product requires certification to purchase.

Shower Rod Flange Set in Polished Chrome

Moen

Donner Shower Rod Flange Set in Polished Chrome

  • Fast #
  • Part #M63F
  • Item #1810858
  • Manufacturer Part #63-F
4.8 out of 5 Customer Rating
Brand image
Moen

Donner Shower Rod Flange Set in Polished Chrome

  • Fast #
  • Part #M63F
  • Item #1810858
  • Manufacturer Part #63-F
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 125 Pallet: 9600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Flange only
  • Corrosion resistant
  • One year limited warranty
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Donner
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
7/8 in
Diameter:
2-1/4 in
Height:
2-1/4 in
IAPMO Listed:
No
Installation Type:
Exposed Screw
Length:
2-1/4 in
Material:
Zinc Alloy
Product Type:
Flange
UPC:
034584100627
Width:
2-1/4 in