Shower Rod in Polished Chrome
Donner Shower Rod in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 1400-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rod only
- Corrosion resistant
- Fits standard 72" x 72" shower curtains
- One year limited warranty
Specifications
- ANSI:
- A112.18.1
- CARB OTC LEED Compliant:
- No
- Collection:
- Donner
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 1 in
- Gauge (metal):
- 28 ga
- Height:
- 1 in
- IAPMO Listed:
- No
- Length:
- 72 in
- Material:
- Aluminum
- Mount Type:
- Fixed
- NSF Certified:
- Yes
- Product Type:
- Shower Rod
- Shape:
- Curved
- UPC:
- 034584100115
- Width:
- 1 in