Towel Rg Staless Steel
Donner Towel Rg Staless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 600-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed Nickel finish provides a lightly brushed warm-grey metallic look
- Adjustable locking pivot points allow for increased range of showerhead positions
- Short or long inlet arm can be installed to plumbed connection
- 16" Length
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Donner
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 2-3/8 in
- Diameter:
- 5-1/4 in
- Hardware Included:
- Yes
- Height:
- 6-1/4 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Stainless Steel
- Mount Type:
- Wall
- Projection:
- 2-3/8 in
- UPC:
- 034584751706
- Width:
- 5-1/4 in