Double Bend Spout Assembly in Polished Chrome
Double Bend Spout Assembly in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 20-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- 1 year limited warranty
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3
- Faucet Part Type:
- Spout
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Height:
- 7-3/10
- IAPMO Listed:
- No
- NSF Certified:
- No
- Spout Reach:
- 8
- UPC:
- 026508025369
- Width:
- 10