Double Curtain Shower Ring Old World Bronze
Flara™ Double Curtain Shower Ring Old World Bronze
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 12 Pallet: 864-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Due to WaterSense regulations in the state of New York, please confirm your shipping zip code is not restricted from use of items which do not meet WaterSense qualifications
- Required valve not included
- Brushed nickel finish brings the warm look of stainless to your bath
- Built on the MOEN M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- 6-47/50 in. spout height
- 2-handle lever handles make it easy to adjust the water
- LifeShine finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- Complies with Americans with Disabilities Act (ADA) specifications
Documents
Specifications
- Collection:
- Flara™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old World Bronze
- Height:
- 2-21/25
- Length:
- 2-21/25
- Material:
- Steel
- Product Type:
- Shower Curtain Rings
- UPC:
- 034584018847
- Width:
- 3-1/10