This product requires certification to purchase.

18 in. Zinc Towel Bar in Brushed Nickel

Moen

Doux™ 18 in. Zinc Towel Bar in Brushed Nickel

  • Fast #
  • Part #MYB0218BN
  • Item #7665487
  • Manufacturer Part #YB0218BN
5 out of 5 Customer Rating
Brand image
Moen

Doux™ 18 in. Zinc Towel Bar in Brushed Nickel

  • Fast #
  • Part #MYB0218BN
  • Item #7665487
  • Manufacturer Part #YB0218BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 528
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Brushed Gold finish adds a touch of sophistication to any room
  • Pivoting post allows for easy roll changes without the need for a traditional roller
  • Corrosion-resistant metal mounting post for extra security
  • Designed for hassle-free installation
  • Coordinates with Moen Colinet bath faucets and accessories
  • Backed by Moen's Limited Lifetime Warranty
Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Height
2-63/1000 in
Length
18 in
Characteristics & Features
Collection
Doux™
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Installation Type
Wall Mount
Material
Zinc
Number of Bars
1
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
034584028464