This product requires certification to purchase.

One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

Moen

Doux™ One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #MTS2202
  • Item #7665490
  • Manufacturer Part #TS2202
4.4 out of 5 Customer Rating
Brand image
Moen

Doux™ One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #MTS2202
  • Item #7665490
  • Manufacturer Part #TS2202
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 96
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Lever handle makes it easy to adjust the water
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • 7" diameter spray head
  • Full spray
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Diameter
6-13/16 in
Escutcheon Height
6-5/8 in
Escutcheon Width
6-5/8 in
Faucet Connection Size
1/2 in
Height
6-5/8 in
Shower Arm Reach
6 in
Showerhead Flow Rate
2.5 gpm
Characteristics & Features
Cartridge Type
1222
Collection
Doux™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Connection
CC, IPS
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Single
Spray Type
Full
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A112.18.1
Application
Commercial, Residential
ASME
ASME A112.18.1
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
UL Listed
No
WaterSense Labeled
No
UPC
026508291313