Doux Single Handle Bathtub & Shower Faucet in Chrome (Trim Only)

Part #MUTS3201  |  Item #8927376  |  Manufacturer Part #UTS3201

$310.65 EACH

Color/Finish: Chrome

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Lever handle makes it easy to adjust the water
  • Equipped with the Moentrol(r) control valve allowing you to adjust both water volume and temperature. pressure-balancing feature helps maintain temperature even when other water sources in the house are in use
  • Showerhead sold separately
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • M-CORE’S adaptability allows the valves to be roughed-in with the option of functionality and style changes that don't require removing or changing the valve(s)
  • Features an integrated mounting bracket that secures the valve directly to a brace, streamlining the installation process and saving time
  • Offers a precise temperature limit stop adjustment, and the integrated test cap allows installers to easily flush and test the system without having to remove or install the cartridge
  • M-CORE mixing and transfer valves are available in several inlet and outlet plumbing options to meet the needs of the installers

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Antimicrobial: No

Application: Residential

BAA Compliant: Yes

Brand Model Compatibility: U140CIS

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Collection: Doux

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 10-1/2 in

Diameter: 6-3/4 in

Dispenser Only: Yes

Dispenser Type: Hot and Cold

Drain Included: No

EPA Compliant: No

Escutcheon Height: 6-1/2 in

Escutcheon Width: 6-3/4 in

Faucet Connection Size: 1/2 in

Faucet Height: 6-1/2 in

Faucet Material: Metal

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: 1225®

Fits Pipe Size: 1/2 in

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.2 gpm

GSA Approved: No

Grate Color Finish: Chrome

Grate Color Finish Category: Chrome Tones

Handle Included: Yes

Handle Material: Metal

Handle Type: Lever

Hardware Included: Yes

Heat Rating: 160

Height: 6-1/2 in

IAPMO Listed: No

Installation Type: Wall Mount

Insulated: No

Length: 10-1/2 in

Lights Included: No

MA Approved: Yes

Material: Metal

Maximum Pressure: 100 psi

Maximum Temperature: 160

NSF Certified: No

Number of Handles: Single Handle

Origin: Domestic

Overall Depth: 10-1/2 in

Overall Height: 6-1/2 in

Overall Length: 10-1/2 in

Overall Width: 6-3/4 in

Overflow Included Yes or No: No

Pillow Included: No

Plug Diameter: No

Product Type: Trim

Scald Guard: Yes

Style: Modern

Trim Only: Yes

Tub Spout Reach: 1/100 in

UL Listed: No

Valve Trim Type: Pressure Balancing

WIFI Enabled: No

WaterSense Labeled: No

Weight: 2.3

Width: 6-3/4 in

cUPC Certified: No