This product requires certification to purchase.

Single Handle Floor Mount Tub Filler with Hand Shower in Chrome (Trim Only)

Moen

Doux Single Handle Floor Mount Tub Filler with Hand Shower in Chrome (Trim Only)

  • Fast #
  • Part #MS3105
  • Item #7794852
  • Manufacturer Part #S3105
3.9 out of 5 Customer Rating
Brand image
Moen

Doux Single Handle Floor Mount Tub Filler with Hand Shower in Chrome (Trim Only)

  • Fast #
  • Part #MS3105
  • Item #7794852
  • Manufacturer Part #S3105
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Single riser floor mounting kit TS50100 or TS50110 required for installation, sold separately
  • Joist mounting kit sold separately (Moen TS50100)
  • Concrete mounting kit available (Moen TS50110)
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing REQUIRED VALVE SOLD SEPARATELY.
  • 1.75 gpm flow rate handshower included
  • Includes integral dual check valves for backflow protection
  • Limited Lifetime Warranty
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Doux
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
10-1/2
Faucet Height:
38-1/4
Faucet Type:
Floor Mount Tub Filler with Handshower
GSA Approved:
No
Hand Shower Flow Rate:
1.75
Handle Included:
Yes
Handle Type:
Lever
Height:
38-1/4
Hose Length:
59
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
35-3/4
Trim Only:
Yes
Tub Spout Reach:
11
UPC:
026508294277
Valve Body Material:
Brass
WaterSense Labeled:
Yes