This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Chrome

Moen

Doux™ Single Handle Monoblock Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #MS6910EW
  • Item #9855365
  • Manufacturer Part #S6910EW
5 out of 5 Customer Rating
Brand image
Moen

Doux™ Single Handle Monoblock Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #MS6910EW
  • Item #9855365
  • Manufacturer Part #S6910EW
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Featuring single-sensor touchless activation, Motion Sense wave allows you to easily turn water on and off with the wave of a hand. No need to touch the faucet with dirty or wet hands.
  • Meets EPA Water Sense criteria to conserve water without sacrificing performance
  • Includes optional 3-hole deck plate (escutcheon) for installation
  • Flexible supply lines with 3/8" compression fittings
  • Coordinates with Moen faucets and accessories in the Deux Collection
  • Includes 3 AA Batteries, eliminating the need for a dedicated outlet (optional AC power available)
  • Backed by Moen’s Limited Lifetime Warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Monoblock
Battery Size:
AA
Battery Type:
Alkaline
CEC Compliant:
For Sale in CA
CSA Certified:
B125.1
Collection:
Doux™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
Yes
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
8 in
Faucet Material:
Brass
Flow Rate:
1.2 gpm
Height:
8 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/4 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Supply Lines Included:
Yes
UPC:
026508355015
WaterSense Labeled:
Yes