Doux Single Handle Single Function Bathtub & Shower Faucet in Chrome (Trim Only)

Part #MUTS3203EP  |  Item #8927384  |  Manufacturer Part #UTS3203EP

$398.55 EACH
(Pricing is for Chrome)

Color/Finish: Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This trim kit requires a M-CORE 3-Series Mixing Valve to complete installation
  • M-CORE valves, with 3-Series trim, have pressure-balancing capabilities designed to control temperature fluctuations in the event of water pressure changes in the home
  • Feature volume control, allowing you to adjust the flow of water forgreater functionality
  • Improved style options, including the perfectly matchedmixing and transfer trim, are available
  • M-CORE 3-Series offers a full line of finish, style and platform options for every shower configuration
  • Offers design flexibility to choose your trim after the valve installation, so you can take your time with your style and finish selections
  • M-CORE’S adaptability allows the valves to be roughed-in with the option of functionality and style changes that don't require removing or changing the valve(s)
  • Features an integrated mounting bracket that secures the valve directly to a brace, streamlining the installation process and saving time
  • Offers a precise temperature limit stop adjustment, and the integrated test cap allows installers to easily flush and test the system without having to remove or install the cartridge
  • M-CORE mixing and transfer valves are available in several inlet and outlet plumbing options to meet the needs of the installers

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Antimicrobial: No

Application: Residential

BAA Compliant: Yes

Body Spray Flow Rate: 1.75 gpm

Brand Model Compatibility: U140CIS

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Collection: Doux

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 10-1/2 in

Diameter: 6-3/4 in

Dispenser Only: Yes

Dispenser Type: Hot and Cold

Drain Included: No

EPA Compliant: Yes

Escutcheon Height: 6-1/2 in

Escutcheon Width: 6-3/4 in

Faucet Connection Size: 1/2 in

Faucet Height: 6-1/2 in

Faucet Material: Metal

Faucet Mount: Wall Mount

Faucet Valve Type: 1213 Ceramic Disc

Fits Pipe Size: 1/2 in

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.75 gpm

GSA Approved: No

Grate Color Finish: Chrome

Grate Color Finish Category: Chrome Tones

Green: WaterSense, Yes

Hand Shower Diameter: 7 in

Hand Shower Flow Rate: 1.75 gpm

Handle Included: Yes

Handle Material: Metal

Handle Type: Lever

Hardware Included: Yes

Heat Rating: 160

Height: 6-1/2 in

IAPMO Listed: No

Installation Type: Wall Mount

Insulated: No

Length: 10-1/2 in

Lights Included: No

MA Approved: Yes

Material: Metal

Maximum Pressure: 100 psi

Maximum Temperature: 160

NSF Certified: No

Number of Handles: Single Handle

Origin: Domestic

Overall Depth: 10-1/2 in

Overall Height: 6-1/2 in

Overall Length: 10-1/2 in

Overall Width: 6-3/4 in

Overflow Included Yes or No: No

Pillow Included: No

Plug Diameter: No

Product Type: Trim

Scald Guard: Yes

Shower Arm Reach: 8 in

Showerhead Flow Rate: 1.75 gpm

Showerhead Function: Single

Spout Type: Diverter

Spray Type: Full

Style: Modern

Trim Only: Yes

Tub Spout Reach: 7-3/4 in

Tub Spout Type: Diverter

UL Listed: No

Valve Trim Type: Pressure Balancing

WIFI Enabled: No

WaterSense Labeled: Yes

Width: 6-3/4 in