This product requires certification to purchase.

Single Handle Volume Control Valve Trim in Chrome

Moen

Doux™ Single Handle Volume Control Valve Trim in Chrome

  • Fast #
  • Part #MTS3102
  • Item #7794853
  • Manufacturer Part #TS3102
5 out of 5 Customer Rating
Brand image
Moen

Doux™ Single Handle Volume Control Valve Trim in Chrome

  • Fast #
  • Part #MTS3102
  • Item #7794853
  • Manufacturer Part #TS3102
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 462
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Lever handle makes it easy to adjust the water
  • 3/4" volume control valve allows optimum water flow in homes with 1/2" or 3/4" plumbing
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Doux™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Escutcheon Height:
4 in
Escutcheon Width:
4 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UL Listed:
No
UPC:
026508291528
Valve Trim Type:
Volume Control
WaterSense Labeled:
No