This product requires certification to purchase.

Two Handle Pressure Balancing Valve Trim in Brushed Nickel

Moen

Doux™ Two Handle Pressure Balancing Valve Trim in Brushed Nickel

  • Fast #
  • Part #MTS2200BN
  • Item #7946415
  • Manufacturer Part #TS2200BN
3.3 out of 5 Customer Rating
Brand image
Moen

Doux™ Two Handle Pressure Balancing Valve Trim in Brushed Nickel

  • Fast #
  • Part #MTS2200BN
  • Item #7946415
  • Manufacturer Part #TS2200BN
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 160
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Brushed nickel finish brings the warm look of stainless to your bath
  • Lever handle makes it easy to adjust the water
  • Posi-Temp® with diverter
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
10-13/16 in
Escutcheon Width
6-5/8 in
Characteristics & Features
Collection
Doux™
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Mount
Wall Mount
Handle Material
Zinc
Handle Type
Lever
Number of Handles
Two Handle
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A112.18.1
Application
Commercial, Residential
ASME
ASME A112.18.1
BAA Compliant
Yes
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Valve Trim
UL Listed
No
UPC
026508300459