This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

Moen

Doux Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #MTVS6925BN
  • Item #12264494
  • Manufacturer Part #TVS6925BN
5 out of 5 Customer Rating
Brand image
Moen

Doux Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #MTVS6925BN
  • Item #12264494
  • Manufacturer Part #TVS6925BN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Brushed Nickel finish provides a lightly brushed warm-grey metallic look
  • This trim kit includes the required Moen valve to complete installation
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Can be installed between 8" to 16" for a more customized widespread installation
  • Coordinates with other faucets and accessories in the Doux Collection
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • Backed by a Limited Lifetime Warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Collection:
Doux
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
No
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Trim Only:
No
Type:
MTVS6925BN
UPC:
026508387771
WaterSense Labeled:
Yes