DRAIN STOPPER
DRAIN STOPPER
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 2304-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Replacement polished stainless steel stopper for MOEN and InSinkErator garbage disposals
- Prevents food particles and water from going down the drain
- Easy to insert and remove from sink drain as needed
- Polished stainless steel provides a refined finish option
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless
- Depth:
- 3-1/4 in
- Faucet Part Type:
- Stopper
- GSA Approved:
- No
- Height:
- 1 in
- MA Approved:
- Yes
- UL Listed:
- No
- UPC:
- 026508269176
- Width:
- 3-1/4 in