Drop In Basket Strainer Stainless Steel
Drop In Basket Strainer Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4687-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Wrought Iron is a matte black, wrought iron finish, reminiscent of rich antique elegance
- 12-inch straight shower arm
- 1/2" IPS Connections
- Designed for hassle-free installation
- Ideal for overhead rain showerheads
Specifications
- BAA Compliant:
- Yes
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- Height:
- 3-1/10
- Material:
- Stainless Steel
- Origin:
- Domestic
- Strainer Size:
- 3-1/2
- UPC:
- 026508038321