Dual Function Hand Shower in Glacier
Dual Function Hand Shower in Glacier
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 252-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- A112.18.1
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Glacier
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.75
- Height:
- 11-177/1000
- Hose Included:
- Yes
- Hose Length:
- 84
- Length:
- 11-9/50
- Pause Control:
- Yes
- Showerhead Function:
- Dual
- Spray Type:
- Massage, Pause
- UPC:
- 034584025319
- WaterSense Labeled:
- No