Dual Function Hand Shower in Polished Chrome
Dual Function Hand Shower in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 135-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Pause control button
- Soft-grip handle with safety strap
- Extra-long 7' flex-soft hose
- Limited lifetime warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Hand Shower Diameter:
- 3-1/2
- Hand Shower Flow Rate:
- 2.0
- Height:
- 11-177/1000
- Hose Included:
- Yes
- Hose Length:
- 84
- Length:
- 11-9/50
- Pause Control:
- Yes
- Showerhead Function:
- Dual
- Spray Type:
- Full, Pause
- UPC:
- 034584011701
- WaterSense Labeled:
- No