This product requires certification to purchase.

Repair Kit for Model 9000

Moen

Repair Kit for Model 9000

  • Fast #
  • Part #M174292
  • Item #5134021
  • Manufacturer Part #174292
4.3 out of 5 Customer Rating
Brand image
Moen

Repair Kit for Model 9000

  • Fast #
  • Part #M174292
  • Item #5134021
  • Manufacturer Part #174292
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 18 Pallet: 756
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Commercial, Lavatory
BAA Compliant:
Yes
Brand Model Compatibility:
Model 9000
Color Finish Category:
Neutrals
Color Finish Name:
Unfinished
Faucet Part Type:
Repair Kit
GSA Approved:
No
MA Approved:
Yes
UL Listed:
No
UPC:
026508252840