Single Function Full Showerhead in Polished Chrome
This product has been replaced by
Manufacturer Part #6304EP
EASY CLEAN® XL Single Function Full Showerhead in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1008-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- 2-1/2" diameter spray head
- One-function full spray
- Limited lifetime warranty
- Limited lifetime
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- EASY CLEAN® XL
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-22/25 in
- Diameter:
- 2-1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 6-1/2 in
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- UL Listed:
- No
- UPC:
- 026508156223
- WaterSense Labeled:
- No
- Width:
- 2-3/4 in